Beli copper pipe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Copper Pipe
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  2. KMCT Copper Tube Coil (Pipa Tembaga)
    Mulai

    Rp469.900

    KMCT Copper Tube Coil (Pipa Tembaga)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Brassco Copper Tube ASTM B280 (Pipa Tembaga)
    Mulai

    Rp219.900

  4. Kembla Copper Tube (Pipa Tembaga)
    Mulai

    Rp739.900

    Kembla Copper Tube (Pipa Tembaga)
    atribut:
    • Length (m/roll): 15
  5. Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    72%
    Mulai

    Rp929.900

    Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    atribut:
    • Length (m): 10
    • Specification: JIS H3300 C1220T-0
    • The allowable tensile stress: 3.3MPa
  6. Brassco Copper Tube ASTM B819 (Pipa Tembaga)
    Mulai

    Rp759.900

    Brassco Copper Tube ASTM B819 (Pipa Tembaga)
    Deskripsi:
    BRASSCO Pipa Tembaga Batangan ASTM B819 8mm // Pipa Gas Medis SOFTPipa tembaga ASTM B819 adalah pipa tembaga yang dibuat secara khusus dan banyak digunakan untuk instalasi Gas Medis (Medical Grade). Pipa tembaga ini banyak juga di sebut sebagai Pipa Tembaga B819 Type L. Pipa tersebutu harus dipasang sesuai dengan persyaratan dari National Fire Protecrion Association (NFPA) Standard 99 dan Canadian Standard Association (CSA) Standard Z 305, 1 / Z 7396.1, Sistem Pemipaan Gas Medis Nononflammable.
    atribut:
    • Length (m): 5,8
  7. Toyooda Copper Tube (Pipa Tembaga)
    Mulai

    Rp799.900

    Toyooda Copper Tube (Pipa Tembaga)
    Deskripsi:
    Toyooda copper tubes typically meet standards relevant to plumbing, HVAC, and medical gas systems, which use different ASTM specifications. The relevant standards include: ASTM B280: Seamless Copper Tube for Air Conditioning and Refrigeration Field Service (ACR). ASTM B819: Seamless Copper Tube for Medical Gas Systems. ASTM B88: Seamless Copper Water Tube (Types K, L, and M for water and general plumbing).
    atribut:
    • Lenght (m): 5.8
  8. Kembla Copper Tube Straight ASTM (Pipa Tembaga)
    Mulai

    Rp5.199.900

  9. Taiho Trading Copper Pipe (Pipa Tembaga)
    Mulai

    Rp75.900

    Taiho Trading Copper Pipe (Pipa Tembaga)
    Deskripsi:
    Metal material series Copper material with excellent workability and thermal conductivityFor work, DIY, etc.
    atribut:
    • Material: Copper
    • Length (mm): 300
    • Thickness (mm): 0.5
  10. PIPAKU PVC Pipe (Pipa PVC) Tipe C
    Mulai

    Rp12.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe C
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  11. SUMITOMO Soft Copper Pipe for Refrigerant
    61%
    Mulai

    Rp2.299.900

    SUMITOMO Soft Copper Pipe for Refrigerant
    Deskripsi:
    -By bright annealing, both inside and outside surfaces are clean and excellent in corrosion resistance.-Since each 1 is in a plastic bag, it is convenient to carry.-Most suitable for instrumentation piping such as air and oil.
    atribut:
    • Length (m): 10
    • Maximum Working Pressure (MPa): 5.7
    • Outer Diameter (mm): 12
    • Thickness (mm): 1
  12. STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)
    Mulai

    Rp499.900

    STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)
    Deskripsi:
    Plastic-coated Type K copper tubing eliminates the need for on-site tape wrapping or sleeving in tubing used underground or in potentially aggressive environments. The plastic coating protects copper from corrosive reactions during plumbing installations and construction. Applications for plastic-coated Type K copper pipe include potable/non-potable water, natural gas, liquefied petroleum gas, and fuel oil. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • Fabrication: Seamless
    • Material: Copper
    • Material Grade: C12200
    • Maximum Operating Temperature (°F): 400
  13. Brassco Copper Tube ASTM B280 Roll (Pipa Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    Brassco Copper Tube ASTM B280 Roll (Pipa Tembaga)
    Deskripsi:
    BRASSCO Pipa Tembaga Rol ASTM B280 Roll Ukuran 12mm / 12.00mmBanyak digunakan pada sistem HVAC. PIpa Tembaga Roll mempunyai sifat yang lebih lentur dibandingkan dengan pipa tembaga batangan.
    atribut:
    • Length (m): 15
  14. Kembla Copper Tube Straight (Pipa Tembaga)
    Mulai

    Rp5.099.900

    Kembla Copper Tube Straight (Pipa Tembaga)
    Deskripsi:
    MM Kembla is a world-class producer and Australia’s leading supplier of copper tube and manufactures under the famous KEMBLA ® brand name. MM Kembla manufactures a comprehensive range of copper tube products to comply with a variety of applications and International Standards
    atribut:
    • Length (mm): 5800
  15. TRUSCO Copper Wire (Kawat Tembaga)
    72%
    Mulai

    Rp30.900

    TRUSCO Copper Wire (Kawat Tembaga)
    atribut:
    • Material: Copper (contains 99.9 or more Cu)
    • Purpose of Use: Gardening, bonsai, roof and the like.
  16. Non Brand Copper Tube (Pipa Tembaga)
    Mulai

    Rp89.900

    Non Brand Copper Tube (Pipa Tembaga)
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
  17. ESCO Copper Tube 1/2H (Pipa Tembaga)
    Mulai

    Rp2.399.900

    ESCO Copper Tube 1/2H (Pipa Tembaga)
    atribut:
    • Nominal Diameter A: 6A
    • Shape: Pipe
  18. EIKO Copper Tube (Pipa Tembaga)
    Mulai

    Rp299.900

    EIKO Copper Tube (Pipa Tembaga)
    Deskripsi:
    Copper Tube EIKO 10MM x 1MM x 30MKeunggulan Produk:1. Produk Bersertifikat2. Diameter Presisi3. Kualitas terjamin4. Harga Kompetitif
    atribut:
    • Model: EIKO Copper Tube
Daftar Harga copper pipe Terbaru November 2026
Hikari Copper PipeRp31.900
KMCT Copper Tube Coil (Pipa Tembaga)Rp469.900
Brassco Copper Tube ASTM B280 (Pipa Tembaga)Rp219.900
Kembla Copper Tube (Pipa Tembaga)Rp739.900
Sumitomo Electric Soft copper pipe for air conditioning refrigerantRp929.900
Brassco Copper Tube ASTM B819 (Pipa Tembaga)Rp759.900
Toyooda Copper Tube (Pipa Tembaga)Rp799.900
Kembla Copper Tube Straight ASTM (Pipa Tembaga)Rp5.199.900
Taiho Trading Copper Pipe (Pipa Tembaga)Rp75.900
PIPAKU PVC Pipe (Pipa PVC) Tipe CRp12.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait